Motion
009150-0100-110

PELICAN PRODUCTS
009150-0100-110

Tool Chests, Cabinets & Workbenche - 0.5500 in Deep, Black, Memory Card Case
Mi Item #12136216
MFR #009150-0100-110
Price$42.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
009150-0100-110

Tool Chests, Cabinets & Workbenche - 0.5500 in Deep, Black, Memory Card Case
Mi Item #12136216
MFR #009150-0100-110

Mfr description
009150-0100-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.14/each

Specifications

Dimensions

  • Depth
    0.5500 in
  • Weight
    0.22 lbs

Details

  • Color
    Black
  • Material
    ABS, Polycarbonate (PC), Elastomer, Nickel-Plated Brass, Silicon rubber
  • Type
    Memory Card Case
  • UPC_NO
    019428140533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)