Overview
Mfr description
RKR400-0000-BLK
Specifications
- TypeUtility Ruck Case
- Depth1.9000 in
- ColorBlack
- MaterialABS / Polycarbonate (PC), Nylon, Stainless Steel, TPU, Thermoplastic Rubber
- Weight1.68 lbs
- UPC_NO019428167127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data