1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PELICAN PRODUCTS
IM2370-00000
Tool Chests, Cabinets & Workbenche - 5.2000 in Deep, Black, Storm Laptop Case
MI ITEM #
12136305
MFR #
IM2370-00000
Price
$247.95
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
PELICAN PRODUCTS IM2370-00000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PELICAN PRODUCTS
IM2370-00000
Tool Chests, Cabinets & Workbenche - 5.2000 in Deep, Black, Storm Laptop Case
MI ITEM #
12136305
MFR #
IM2370-00000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$247.95
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
5.2000 in
Length
25.00 in
Weight
7.20 lbs
Details
Color
Black
Manufacturer Upc Number
825494003814
Material
No Foam
Type
Storm Laptop Case
UPC_NO
825494003814
Overview
Mfr description
IM2370-00000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought