Motion
IM2875-00000

PELICAN PRODUCTS
IM2875-00000

Tool Chests, Cabinets & Workbenche - 11.4000 in Deep, Black, Storm Travel Case
Mi Item #12136337
MFR #IM2875-00000
Price$516.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2875-00000

Tool Chests, Cabinets & Workbenche - 11.4000 in Deep, Black, Storm Travel Case
Mi Item #12136337
MFR #IM2875-00000

Mfr description
IM2875-00000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.19/each

Specifications

Dimensions

  • Depth
    11.4000 in
  • Length
    25.00 in
  • Weight
    24.60 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    825494004941
  • Material
    No Foam
  • Type
    Storm Travel Case
  • UPC_NO
    825494004941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)