Motion
IM3220-00000

PELICAN PRODUCTS
IM3220-00000

Tool Chests, Cabinets & Workbenche - 8.5000 in Deep, Black, Storm Long Case
Mi Item #12136352
MFR #IM3220-00000
Price$561.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM3220-00000

Tool Chests, Cabinets & Workbenche - 8.5000 in Deep, Black, Storm Long Case
Mi Item #12136352
MFR #IM3220-00000

Mfr description
IM3220-00000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.35/each

Specifications

Dimensions

  • Depth
    8.5000 in
  • Length
    48.00 in
  • Weight
    24.80 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    825494005160
  • Material
    No Foam
  • Type
    Storm Long Case
  • UPC_NO
    825494005160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)