Motion
015250-0011-150

PELICAN PRODUCTS
015250-0011-150

Tool Chests, Cabinets & Workbenche - 16.0000 in Deep, Orange, Air Case
MI ITEM #12136466
MFR #015250-0011-150
List Price$278.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
015250-0011-150

Tool Chests, Cabinets & Workbenche - 16.0000 in Deep, Orange, Air Case
MI ITEM #12136466
MFR #015250-0011-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.85/each for your price

Overview

Mfr description
015250-0011-150

Specifications

  • Type
    Air Case
  • Depth
    16.0000 in
  • Color
    Orange
  • Material
    No Foam
  • Weight
    7.13 lbs
  • Manufacturer Upc Number
    019428175337
  • UPC_NO
    019428175337
  • Length
    23.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought