Motion
015350-0002-110

PELICAN PRODUCTS
015350-0002-110

Tool Chests, Cabinets & Workbenche - 19.0000 in Deep, Black, Air Carry-On Case
Mi Item #12136471
MFR #015350-0002-110
Price$432.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
015350-0002-110

Tool Chests, Cabinets & Workbenche - 19.0000 in Deep, Black, Air Carry-On Case
Mi Item #12136471
MFR #015350-0002-110

Mfr description
015350-0002-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.93/each

Specifications

Dimensions

  • Depth
    19.0000 in
  • Length
    23.00 in
  • Weight
    9.98 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    019428175429
  • Material
    Foam
  • Type
    Air Carry-On Case
  • UPC_NO
    019428175429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)