Motion
015560-0000-110

PELICAN PRODUCTS
015560-0000-110

Tool Chests, Cabinets & Workbenche - 14.0000 in Deep, Black, Air Case
MI ITEM #12136492
MFR #015560-0000-110
Price$352.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
015560-0000-110

Tool Chests, Cabinets & Workbenche - 14.0000 in Deep, Black, Air Case
MI ITEM #12136492
MFR #015560-0000-110

Mfr description
015560-0000-110
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.95/each

Specifications

Dimensions

  • Depth
    14.0000 in
  • Length
    24.00 in
  • Weight
    11.20 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    019428171117
  • Material
    Foam
  • Type
    Air Case
  • UPC_NO
    019428171117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)