Motion
016050-0011-110

PELICAN PRODUCTS
016050-0011-110

Tool Chests, Cabinets & Workbenche - 254 mm Deep, Black, Air Case
MI ITEM #12136508
MFR #016050-0011-110
List Price$326.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
016050-0011-110

Tool Chests, Cabinets & Workbenche - 254 mm Deep, Black, Air Case
MI ITEM #12136508
MFR #016050-0011-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.95/each for your price

Overview

Mfr description
016050-0011-110

Specifications

  • Type
    Air Case
  • Depth
    254 mm
  • Color
    Black
  • Material
    No Foam
  • Weight
    11.61 lbs
  • Manufacturer Upc Number
    019428175764
  • UPC_NO
    019428175764
  • Length
    30.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text