Motion
016150-0001-110

PELICAN PRODUCTS
016150-0001-110

Tool Chests, Cabinets & Workbenche - 12.0000 in Deep, Pb-Black, Air Case
Mi Item #12136525
MFR #016150-0001-110
Price$560.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
016150-0001-110

Tool Chests, Cabinets & Workbenche - 12.0000 in Deep, Pb-Black, Air Case
Mi Item #12136525
MFR #016150-0001-110

Mfr description
016150-0001-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.13/each

Specifications

Dimensions

  • Depth
    12.0000 in
  • Length
    33.00 in
  • Weight
    17.60 lbs

Details

  • Color
    Pb-Black
  • Manufacturer Upc Number
    019428175887
  • Material
    Foam
  • Type
    Air Case
  • UPC_NO
    019428175887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)