Motion
016260-0000-110

PELICAN PRODUCTS
016260-0000-110

Tool Chests, Cabinets & Workbenche - 32.0000 in Deep, Black, Air Case
MI ITEM #12136535
MFR #016260-0000-110
List Price$609.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
016260-0000-110

Tool Chests, Cabinets & Workbenche - 32.0000 in Deep, Black, Air Case
MI ITEM #12136535
MFR #016260-0000-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$609.95/each for your price

Overview

Mfr description
016260-0000-110

Specifications

  • Type
    Air Case
  • Depth
    32.0000 in
  • Color
    Black
  • Material
    Foam
  • Weight
    18.10 lbs
  • Manufacturer Upc Number
    019428171131
  • UPC_NO
    019428171131
  • Length
    17.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought