Motion
017450-0121-110

PELICAN PRODUCTS
017450-0121-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Air Bow Case
Mi Item #12136548
MFR #017450-0121-110
Price$653.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
017450-0121-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Air Bow Case
Mi Item #12136548
MFR #017450-0121-110

Mfr description
017450-0121-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.25/each

Specifications

Dimensions

  • Depth
    9.0000 in
  • Length
    47.00 in
  • Weight
    23.15 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    019428173630
  • Material
    ABS, EPDM, Proprietary Polypropylene Blend
  • Type
    Air Bow Case
  • UPC_NO
    019428173630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)