1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PELICAN PRODUCTS
016150-5070-110
016150-5070-110 div strip
Mi Item #
12136589
MFR #
016150-5070-110
Price
$61.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
PELICAN PRODUCTS 016150-5070-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PELICAN PRODUCTS
016150-5070-110
016150-5070-110 div strip
Mi Item #
12136589
MFR #
016150-5070-110
Mfr description
016150-5070-110
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$61
.30
/each
Add to Cart
Specifications
Dimensions
Depth
2.00 in
Length
30.00 in
Details
Color
1615
Manufacturer Upc Number
019428163365
Material
6TP
UPC_NO
019428163365
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items