Motion
1170-000-180

PELICAN PRODUCTS
1170-000-180

Tool Chests, Cabinets & Workbenche - 3.1600 in Deep, Silver, Protector Case
MI ITEM #12136671
MFR #1170-000-180
List Price$95.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1170-000-180

Tool Chests, Cabinets & Workbenche - 3.1600 in Deep, Silver, Protector Case
MI ITEM #12136671
MFR #1170-000-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.47/each for your price

Overview

Mfr description
1170-000-180
  • The hand-held electronics protection solution
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Stainless steel hardware
  • Pick N Pluck™ with convoluted lid foam
  • Lifetime Guarantee of Excellence

Specifications

  • Type
    Protector Case
  • Depth
    3.1600 in
  • Color
    Silver
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    2.10 lbs
  • UPC_NO
    019428094263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought