Motion
1200-001-180

PELICAN PRODUCTS
1200-001-180

Toolbox - 9-3/4 in Deep, 4-7/8 in High, Silver, Protective Case
Mi Item #12136678
MFR #1200-001-180
Price$73.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1200-001-180

Toolbox - 9-3/4 in Deep, 4-7/8 in High, Silver, Protective Case
Mi Item #12136678
MFR #1200-001-180

Mfr description
1200-001-180
  • Rugged Design
  • Made for harsh environments
  • Designed with automatic purge valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.95/each

Specifications

Dimensions

  • Depth
    9-3/4 in
  • Height
    4-7/8 in
  • Length
    10.6700 in
  • Weight
    2.55 lbs

Details

  • Color
    Silver
  • Material
    Polypropylene
  • Type
    Protective Case
  • UPC_NO
    019428008710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)