Motion
1490-001-110

PELICAN PRODUCTS
1490-001-110

1490-001-110 1490nf black
MI ITEM #12136699
MFR #1490-001-110
List Price$226.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1490-001-110

1490-001-110 1490nf black
MI ITEM #12136699
MFR #1490-001-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.95/each for your price

Overview

Mfr description
1490-001-110
  • Fits notebook computers up to 17.3" L x 11.0" W x 3.3" D (43.94 x 27.94 x 8.38 cm)
  • Double safety locking latches with keys
  • Open cell core with solid wall design - strong, light weight
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • O-ring seal
  • Comfortable rubber over-molded handle
  • Stainless steel hardware
  • Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence

Specifications

  • Color
    Black
  • UPC_NO
    019428003319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought