Motion
1510-000-130

PELICAN PRODUCTS
1510-000-130

Tool Chests, Cabinets & Workbenche - 7.6000 in Deep, Od Green, Protector Carry-On Case
Mi Item #12136706
MFR #1510-000-130
Price$417.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1510-000-130

Tool Chests, Cabinets & Workbenche - 7.6000 in Deep, Od Green, Protector Carry-On Case
Mi Item #12136706
MFR #1510-000-130

Mfr description
1510-000-130
  • Maximum airline carry on size*
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.65/each

Specifications

Dimensions

  • Depth
    7.6000 in
  • Weight
    13.60 lbs

Details

  • Color
    Od Green
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Carry-On Case
  • UPC_NO
    019428057343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)