Overview
Mfr description
1510-001-190
- Maximum airline carry on size*
- Retractable extension handle
- Strong polyurethane wheels with stainless steel bearings
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Comfortable rubber over-molded top and side handles
- Stainless steel hardware and padlock protectors
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
- Watertight, crushproof, and dustproof
- * Check with your airline for exact measurement requirements.
Specifications
- ColorDesert Tan
- UPC_NO019428056315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data