Motion
016200-0019-110

PELICAN PRODUCTS
016200-0019-110

Tool Chests, Cabinets & Workbenche - 12.5400 in Deep, Black, Protector Mobility Case
Mi Item #12136762
MFR #016200-0019-110
Price$807.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
016200-0019-110

Tool Chests, Cabinets & Workbenche - 12.5400 in Deep, Black, Protector Mobility Case
Mi Item #12136762
MFR #016200-0019-110

Mfr description
016200-0019-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.34/each

Specifications

Dimensions

  • Depth
    12.5400 in
  • Weight
    31.42 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Mobility Case
  • UPC_NO
    019428118976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)