Overview
Mfr description
1630-001-190
- Retractable extension handle
- 4 strong polyurethane wheels with stainless steel bearings (wheel diameter is 5.3cm)
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Fold down handles
- Stainless steel padlock protectors
- 3 level Pick N Pluck™ with convoluted lid foam
- Personalized nameplate service available
- Stackable
- Reinforced corners
- Lifetime Guarantee of Excellence
- Watertight, crushproof, and dustproof
- Note: Please consult a sales specialist for more details.
Specifications
- ColorDesert Tan
- UPC_NO019428068172
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data