Motion
1670-000-110

PELICAN PRODUCTS
1670-000-110

Tool Chests, Cabinets & Workbenche - 9.1900 in Deep, Black, Protector Case
MI ITEM #12136776
MFR #1670-000-110
List Price$559.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1670-000-110

Tool Chests, Cabinets & Workbenche - 9.1900 in Deep, Black, Protector Case
MI ITEM #12136776
MFR #1670-000-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$559.95/each for your price

Overview

Mfr description
1670-000-110
  • Retractable extension handle
  • 4 strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Large 2-person fold down handles
  • Stainless steel hardware and padlock protectors
  • 3 level Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Watertight, crushproof, and dustproof

Specifications

  • Type
    Protector Case
  • Depth
    9.1900 in
  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    26 lbs
  • UPC_NO
    019428129477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text