Motion
1670-001-110

PELICAN PRODUCTS
1670-001-110

Tool Chests, Cabinets & Workbenche - 9.1900 in Deep, Black, Protector Case
Mi Item #12136777
MFR #1670-001-110
Price$622.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1670-001-110

Tool Chests, Cabinets & Workbenche - 9.1900 in Deep, Black, Protector Case
Mi Item #12136777
MFR #1670-001-110

Mfr description
1670-001-110
  • Retractable extension handle
  • 4 strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.69/each

Specifications

Dimensions

  • Depth
    9.1900 in
  • Weight
    26 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428130480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)