Overview
Mfr description
1730-000-130
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Fold down side handle
- Strong polyurethane wheels with stainless steel bearings
- Stainless steel hardware and padlock protectors
- 3-piece foam set
Specifications
- ColorOd Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data