Overview
Mfr description
1740-000-130
- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability
- Two Integrated Automatic Pressure Equalization Valves
- Two rugged double-wide handles
- Wide-track polyurethane wheels with ball bearings and nylon hubs
- Open cell core, polymer wall construction
- Stainless steel hardware and padlock protectors
- 6-piece Pick n Pluck foam set
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
- Watertight, crushproof, and dustproof
- O-ring seal
- Also available from Pelican: The 1770 Long Case
Specifications
- ColorOd Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data