Motion
017700-0000-110

PELICAN PRODUCTS
017700-0000-110

Tool Chests, Cabinets & Workbenche - 8.6300 in Deep, Black, Protector Long Case
MI ITEM #12136797
MFR #017700-0000-110
List Price$1,139.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
017700-0000-110

Tool Chests, Cabinets & Workbenche - 8.6300 in Deep, Black, Protector Long Case
MI ITEM #12136797
MFR #017700-0000-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,139.72/each for your price

Overview

Mfr description
017700-0000-110
  • Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability
  • Two Integrated Automatic Pressure Equalization Valves
  • Two rugged double-wide handles
  • Wide-track polyurethane wheels with ball bearings and nylon hubs
  • Open cell core, polymer wall construction
  • Stainless steel hardware and padlock protectors
  • 4-piece foam set
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof
  • O-ring seal
  • Also available from Pelican: The 1740 Long Case
  • Comfortable rubber over-molded side-carry handle

Specifications

  • Type
    Protector Long Case
  • Depth
    8.6300 in
  • Color
    Black
  • Material
    ABS, EPDM, Polypropylene, Stainless Steel
  • Weight
    41.49 lbs
  • UPC_NO
    019428160609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought