Overview
Mfr description
017700-0010-110
- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability
- Two Integrated Automatic Pressure Equalization Valves
- Two rugged double-wide handles
- Wide-track polyurethane wheels with ball bearings and nylon hubs
- Open cell core, polymer wall construction
- Stainless steel hardware and padlock protectors
- 4-piece foam set
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
- Watertight, crushproof, and dustproof
- O-ring seal
- Also available from Pelican: The 1740 Long Case
- Comfortable rubber over-molded side-carry handle
Specifications
- ColorBlack
- UPC_NO019428160623
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data