Overview
Mfr description
1780-007-110
- The new class of XXL Pelican Transport Cases
- 50/50 lid-to-base ratio for easy loading
- Completely detachable lid for full access
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Fold down handles
- Stainless steel padlock protectors
- 4 strong polyurethane wheels with stainless steel bearings
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
Specifications
- ColorBk
- UPC_NO019428067397
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data