Overview
Mfr description
0340-001-110
- Stainless steel caster wheels included
- Built-in, spring loaded pull handle
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Large 2-person fold down handles
- Stainless steel hardware and padlock protectors
- 3 level Pick N Pluck™ with convoluted lid foam
- Lifetime Guarantee of Excellence
- Watertight, crushproof, and dustproof
Specifications
- ColorBlack
- UPC_NO019428048679
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data