Motion
0350-000-110

PELICAN PRODUCTS
0350-000-110

Tool Chests, Cabinets & Workbenche - 20.0000 in Deep, Black, Protector Cube Case
MI ITEM #12136803
MFR #0350-000-110
List Price$605.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
0350-000-110

Tool Chests, Cabinets & Workbenche - 20.0000 in Deep, Black, Protector Cube Case
MI ITEM #12136803
MFR #0350-000-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.95/each for your price

Overview

Mfr description
0350-000-110
  • Large 2-person fold down handles
  • Stainless steel hardware and padlock protectors
  • 3 level Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof
  • Open cell core with solid wall design - strong, light weight
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • O-ring seal

Specifications

  • Type
    Protector Cube Case
  • Depth
    20.0000 in
  • Color
    Black
  • Material
    ABS, EDPM Medium Density, Polypropylene, Polyurethane, Stainless Steel
  • Weight
    32.01 lbs
  • UPC_NO
    019428036461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text