Overview
Mfr description
0500-000-110
- Can be inverted and used as a pallet with an airtight cover
- Fit two 0500 Cases per pallet, four when stacked!
- Optional Pallet Riser Kit
- Optional Caster Wheel Kit complete with brakes
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Dual Integrated Automatic Pressure Equalization Valves
- Double wide grip fold down handles - makes lifting easy
- Lifetime Guarantee of Excellence
- Lid is completely removable
- Store documents outside the case with our Document Container
- Watertight, crushproof, and dustproof
Specifications
- ColorBlk
- UPC_NO019428080327
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data