Motion
0500-001-110

PELICAN PRODUCTS
0500-001-110

Tool Chests, Cabinets & Workbenche - 25.2500 in Deep, Black, Protector Transport Case
Mi Item #12136809
MFR #0500-001-110
Price$1,261.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
0500-001-110

Tool Chests, Cabinets & Workbenche - 25.2500 in Deep, Black, Protector Transport Case
Mi Item #12136809
MFR #0500-001-110

Mfr description
0500-001-110
  • Can be inverted and used as a pallet with an airtight cover
  • Fit two 0500 Cases per pallet, four when stacked!
  • Optional Pallet Riser Kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.87/each

Specifications

Dimensions

  • Depth
    25.2500 in
  • Weight
    58.60 lbs

Details

  • Color
    Black
  • Material
    EXL, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Transport Case
  • UPC_NO
    019428080877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)