Overview
Mfr description
0550-000-110
- Over 11ft3 (.311m3) of storage space
- Fit six 0550 Cases per 463L military pallet, 18 when stacked!
- Four extra-deep base-to-lid locking cleats ensure maximum stacking stability
- Optional Pallet Riser Kit
- Optional Caster Wheel Kit complete with brakes
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- Reinforced honeycomb deck and lid for added strength
- O-ring seal for dust and water resistant seal (IP55)
- Dual Integrated Automatic Pressure Equalization Valves
- Lifetime Guarantee of Excellence
- Stainless steel hardware and padlock protectors
- Locking metal Lidstays keep lid locked in open position
- Store documents outside the case with our Document Container
- Built to move: by forklift, by wheel or by hand
Specifications
- ColorBlack
- UPC_NO019428090319
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data