Motion
SNW38X0700
Adapter Sleeve - 7.0000 in Bore Dia., 7.472-8 Thread Size
Mi Item #12137273
MFR #SNW38X0700
Price$1,433.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia., 7.472-8 Thread Size
Mi Item #12137273
MFR #SNW38X0700

Mfr description
SNW38X0700 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.82/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Thread Size  
    7.472-8

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)