1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
MB19
MB Series Bearing Lock Nut - 133 mm OD
Mi Item #
12137335
MFR #
MB19
Price
$26.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
FAG (SCHAEFFLER) MB19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
MB19
MB Series Bearing Lock Nut - 133 mm OD
Mi Item #
12137335
MFR #
MB19
Mfr description
MB19 RETAINING ELEMENTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.44
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
95 mm
Outside
Diameter
133 mm
Weight
80 g
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
MB
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items