Motion
24084-BEA-XL-K30-MB1

FAG (SCHAEFFLER)
24084-BEA-XL-K30-MB1

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open
MI ITEM #12137340
MFR #24084-BEA-XL-K30-MB1
Price$66,452.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24084-BEA-XL-K30-MB1

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open
MI ITEM #12137340
MFR #24084-BEA-XL-K30-MB1

Mfr description
24084-BEA-XL-K30-MB1 RADIAL SRB > 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,452.65/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)