Motion
KLM501349-LM501310-DZ

FAG (SCHAEFFLER)
KLM501349-LM501310-DZ

1.3750 in Bore, 2.5625 in OD, 0.6875 in Width
Mi Item #12137348
MFR #KLM501349-LM501310-DZ
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KLM501349-LM501310-DZ

1.3750 in Bore, 2.5625 in OD, 0.6875 in Width
Mi Item #12137348
MFR #KLM501349-LM501310-DZ

Mfr description
KLM501349-LM501310-DZ TAPERED ROLLER BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.6875 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)