Motion
1300 R 025 W/HC

HYDAC CORP
1300 R 025 W/HC

Hydraulic Return Filter Element - Return, Return Line Element, Stainless Steel Wire Mesh, 25 micron
Mi Item #12137687
MFR #1300 R 025 W/HC
Price$1,401.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 025 W/HC

Hydraulic Return Filter Element - Return, Return Line Element, Stainless Steel Wire Mesh, 25 micron
Mi Item #12137687
MFR #1300 R 025 W/HC

Mfr description
00311873 1300 R 025 W/HC FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,401.44/each

Specifications

Details

  • Element Application
    Return
  • Element Type
    Return Line Element
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)