Motion
0660 D 010 ON /-QPD

HYDAC CORP
0660 D 010 ON /-QPD

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #12137765
MFR #0660 D 010 ON /-QPD
Price$539.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 010 ON /-QPD

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #12137765
MFR #0660 D 010 ON /-QPD

Mfr description
01316144 0660 D 010 ON /-QPD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.82/each

Specifications

Dimensions

  • Element Size
    0660
  • Height
    13.0000 in,330.20 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    13.0000 in,330.20 mm
  • Outside Diameter
    3.6000 in,91.40 mm
  • Overall Diameter
    3.6000 in,91 mm
  • Overall Length
    13.0000 in, 330 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)