Motion
0160 DN 010 BN/HC/V

HYDAC CORP
0160 DN 010 BN/HC/V

01274539 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 43 gpm Max Flow
Mi Item #12137786
MFR #0160 DN 010 BN/HC/V
Price$121.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 DN 010 BN/HC/V

01274539 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 43 gpm Max Flow
Mi Item #12137786
MFR #0160 DN 010 BN/HC/V

Mfr description
0160 DN 010 BN4HC /-V-SO882
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.60/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    43 gpm
  • Micron Rating
    10 micron
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    BN/HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)