Motion
2215904

HYDAC CORP
2215904

2215904
MI ITEM #12137845
MFR #2215904
List Price$732.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2215904

2215904
MI ITEM #12137845
MFR #2215904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$732.02/each for your price

Overview

Mfr description
02215904 HF4R-BN-09YF3E2.2/12V-B1.7T

Specifications

  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    25 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text