Motion
2215941

HYDAC CORP
2215941

2215941
Mi Item #12137849
MFR #2215941
Price$1,369.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2215941

2215941
Mi Item #12137849
MFR #2215941

Mfr description
02215941 HF4R-BN-27VF10D2.2/12B2.7T-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.38/each

Specifications

Details

  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    40 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)