Specifications
Dimensions
- Mount Hole Screw SizeM4
- Nominal Rail Size15 mm
- Overall Height24 mm
- Overall Length40.60 mm
- Overall Width34 mm
Details
- Accuracy ClassN
- Ball OptionsBall Chain
- Bearing MaterialCarbon steel
- Block TypeStandard
- Dynamic Load Capacity4.61 kN, 1036.37 lbf
- Grease TypeSNR Lub Heavy Duty
- Included AccessoriesCup head grease nipple 0°
- Load Capacity4.61 kN, 1036.37 lbf
- LubricationCup head grease nipple 0°
- Measurement StandardMetric
- PreloadZ1
- Seal TypeEnd seals on both sides, inner and side seals
- SeriesLGB
- Static Load Capacity9.9 kN, 2225.61 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)