Motion
LGBXS20BNSSNZ1-N

NTN AUTOMATION
LGBXS20BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 28 mm High, 42 mm Wide, 70.10 mm Long, Load Capacity: 11.56 kN, 2598.79 lbf
Mi Item #12138390
MFR #LGBXS20BNSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBXS20BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 28 mm High, 42 mm Wide, 70.10 mm Long, Load Capacity: 11.56 kN, 2598.79 lbf
Mi Item #12138390
MFR #LGBXS20BNSSNZ1-N

Mfr description
LGBXS20BNSSNZ1-N SHORT ASSEMBLY LONG BLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    70.10 mm
  • Overall Width
    42 mm

Details

  • Accuracy Class
    N
  • Bearing Material
    Carbon steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    11.56 kN, 2598.79 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Load Capacity
    11.56 kN, 2598.79 lbf
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    30.96 kN, 6960.33 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)