Motion
LGBCS30BNSSNZ1-N

NTN AUTOMATION
LGBCS30BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 42 mm High, 60 mm Wide, 94.80 mm Long, Load Capacity: 29.63 kN, 6661.09 lbf
Mi Item #12138479
MFR #LGBCS30BNSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBCS30BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 42 mm High, 60 mm Wide, 94.80 mm Long, Load Capacity: 29.63 kN, 6661.09 lbf
Mi Item #12138479
MFR #LGBCS30BNSSNZ1-N

Mfr description
LGBCS30BNSSNZ1-N SHORT ASSEMBLY TAPPED H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30
  • Overall Height
    42 mm
  • Overall Length
    94.80 mm
  • Overall Width
    60 mm

Details

  • Accuracy Class
    N
  • Ball Options
    Ball Chain
  • Bearing Material
    Carbon steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    29.63 kN, 6661.09 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Load Capacity
    29.63 kN, 6661.09 lbf
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    55.5 kN, 12476.9 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)