Motion
LGBXH35FNSSNZ1-N

NTN AUTOMATION
LGBXH35FNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 48 mm High, 100 mm Wide, 111.50 mm Long, Load Capacity: 35.07 kN, 7884.05 lbf
Mi Item #12138504
MFR #LGBXH35FNSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBXH35FNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 48 mm High, 100 mm Wide, 111.50 mm Long, Load Capacity: 35.07 kN, 7884.05 lbf
Mi Item #12138504
MFR #LGBXH35FNSSNZ1-N

Mfr description
LGBXH35FNSSNZ1-N TAPPED OR THRU HOLES, F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    35
  • Overall Height
    48 mm
  • Overall Length
    111.50 mm
  • Overall Width
    100 mm

Details

  • Accuracy Class
    N
  • Bearing Material
    Carbon steel
  • Dynamic Load Capacity
    35.07 kN, 7884.05 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Load Capacity
    35.07 kN, 7884.05 lbf
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    82.66 kN, 18582.71 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)