Motion
LGBXH45BNSSNZ1-N

NTN AUTOMATION
LGBXH45BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 70 mm High, 86 mm Wide, 129 mm Long
Mi Item #12138549
MFR #LGBXH45BNSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBXH45BNSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 70 mm High, 86 mm Wide, 129 mm Long
Mi Item #12138549
MFR #LGBXH45BNSSNZ1-N

Mfr description
LGBXH45BNSSNZ1-N TAPPED HOLES, NO FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45
  • Overall Height
    70 mm
  • Overall Length
    129 mm
  • Overall Width
    86 mm

Details

  • Accuracy Class
    N
  • Bearing Material
    Carbon steel
  • Dynamic Load Capacity
    47.02 kN, 10570.51 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End, Side Seal Combination
  • Series
    LGB
  • Static Load Capacity
    111.3 kN, 25021.23 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)