Motion
LGBXH45BLSSNZ1-N

NTN AUTOMATION
LGBXH45BLSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 70 mm High, 86 mm Wide, 145 mm Long, Load Capacity: 55.93 kN, 12573.56 lbf
MI ITEM #12138551
MFR #LGBXH45BLSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBXH45BLSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, 70 mm High, 86 mm Wide, 145 mm Long, Load Capacity: 55.93 kN, 12573.56 lbf
MI ITEM #12138551
MFR #LGBXH45BLSSNZ1-N

Mfr description
LGBXH45BLSSNZ1-N LONG TAPPED HOLES, NO F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45
  • Overall Height
    70 mm
  • Overall Length
    145 mm
  • Overall Width
    86 mm

Details

  • Accuracy Class
    N
  • Bearing Material
    Carbon steel
  • Dynamic Load Capacity
    55.93 kN, 12573.56 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Load Capacity
    55.93 kN, 12573.56 lbf
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    132.39 kN, 29762.45 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)