Motion
LGBCH55FESSNZ1-N

NTN AUTOMATION
LGBCH55FESSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard Flanged, 70 mm High, 140 mm Wide, 210 mm Long
Mi Item #12138584
MFR #LGBCH55FESSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBCH55FESSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard Flanged, 70 mm High, 140 mm Wide, 210 mm Long
Mi Item #12138584
MFR #LGBCH55FESSNZ1-N

Mfr description
LGBCH55FESSNZ1-N EXTRA LONG BLOCK TAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M14
  • Nominal Rail Size
    55
  • Overall Height
    70 mm
  • Overall Length
    210 mm
  • Overall Width
    140 mm

Details

  • Accuracy Class
    N
  • Ball Options
    Ball Chain
  • Bearing Material
    Carbon steel
  • Block Type
    Standard Flanged
  • Dynamic Load Capacity
    128.12 kN, 28801.52 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    259.71 kN, 58385.12 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)