Motion
LGBR55L04000N-1-0-30.0N

NTN AUTOMATION
LGBR55L04000N-1-0-30.0N

Standard Ball Profile Rail - Series: LGBR, 55 mm Rail
Mi Item #12138634
MFR #LGBR55L04000N-1-0-30.0N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBR55L04000N-1-0-30.0N

Standard Ball Profile Rail - Series: LGBR, 55 mm Rail
Mi Item #12138634
MFR #LGBR55L04000N-1-0-30.0N

Mfr description
LGBR55L04000N-1-0-30.0N SIZE 55 PROFILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    55 mm
  • Overall Height
    38 mm
  • Overall Length
    4000 mm
  • Overall Width
    53 mm

Details

  • Accuracy Class
    N
  • Measurement Standard
    Metric
  • Series
    LGBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)