Motion
LHHT 250/5

SKF
LHHT 250/5

5000 ml Size, Can Container, Amber Color
Mi Item #12138638
MFR #LHHT 250/5
Price$468.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHHT 250/5

5000 ml Size, Can Container, Amber Color
Mi Item #12138638
MFR #LHHT 250/5

Mfr description
LHHT 250/5 MAINTENANCE PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.28/each

Specifications

Dimensions

  • Container Size
    5000 ml
  • Net Weight
    10.40 lbs
  • Shelf Life
    5 yr

Details

  • Base Type
    Ester
  • Color
    Amber
  • Container Type
    Can
  • Flash Point
    482 °F
  • Form
    Oil
  • Oil Type
    Ester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)